Zoro Homepage

3 in x 47 in, Black, 100 PK

  • Mfr # 212322

  • Zoro # G515445430


product price: $65.15
/pk 100, $0.65/ea

Key Features

Material
Polyethylene
Size
3 in x 47 in
Color
Black
Length
47 in
Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212322
Zoro #
G515445430
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in x 47 in
Length
47 in
Width
43 in

Details

Material
Polyethylene
Color
Black
Trash Container Capacity
43 in x 47 in

Description

Keep your trash disposal area clean and organized with these durable black trash can liners, measuring 43" x 47" and featuring a 1.5 mil thickness. This bulk pack of 100 liners is perfect for heavy-duty cleaning applications, ensuring reliable containment and easy disposal.


  • Durable and leak-proof for reliable waste containment.
  • Extra-large size for accommodating bulky waste.
  • Heavy-duty construction prevents rips and tears.
  • Strong and puncture-resistant for peace of mind.
  • Convenient case of 100 liners for long-lasting use.
  • Black color for a professional appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.