Zoro Homepage

33 in x 39, Black, 100 PK

  • Mfr # 212320

  • Zoro # G515445003


product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
33 in x 39
Color
Black
Length
39 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212320
Zoro #
G515445003
UPC #
-
Country of Origin
United States

Dimensions

Size
33 in x 39
Length
39 in
Width
33 in

Details

Material
Polyethylene
Color
Black
Trash Container Capacity
33 in x 39

Description

Keep your cleaning process efficient and hygienic with these Black Trash Can Liners, measuring 33" x 39" and featuring a durable 1.5 Mil thickness. This bulk pack of 100 liners ensures you're always prepared for any mess, while the black color helps conceal waste for a clean and professional look.


  • Durable 1.5 mil thick liner for long-lasting strength
  • Fits 33" x 39" trash cans
  • Black color for a clean and professional look
  • 100 liners per case for convenient bulk purchase
  • Perfect for residential and commercial cleaning needs
  • Easy to use and dispose of
  • Helps keep trash cans clean and odor-free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.