Zoro Homepage

33 in x 40 in, Clear, 250 PK

  • Mfr # 212314

  • Zoro # G515445089


product price: $149.99
/pk 250, $0.60/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
33 in x 40 in
Color
Clear
Length
40 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212314
Zoro #
G515445089
UPC #
-
Country of Origin
United States

Dimensions

Size
33 in x 40 in
Length
40 in
Width
33 in

Details

Material
Polyethylene
Color
Clear
Trash Container Capacity
33 in x 40 in

Description

These clear trash can liners, measuring 33" x 40" with a 16-micron thickness, provide durable and transparent waste disposal for your cleaning needs. The bulk pack of 250 liners offers an efficient solution for keeping your trash cans clean and organized, allowing you to easily identify and dispose of waste while maintaining a professional appearance.


  • Heavy-duty, transparent trash bags for reliable waste disposal
  • Strong, tear-resistant material to handle even the toughest trash
  • Clear for easy visibility of waste level
  • Convenient 33" x 40" size for standard trash cans
  • Cost-effective 250-count case for commercial and residential use
  • 16 mic thickness for added durability
  • Recyclable for environmentally conscious waste management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.