Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 Qt Professional Down Press Bucket and Wringer

  • Mfr # 4208

  • Zoro # G015445381


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow
Bucket/Pail Width
16 in
Bucket/Pail Length
20 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4208
Zoro #
G015445381
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Width
16 in
Bucket/Pail Length
20 in
Depth
12 in

Details

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow

Description

The Pro Bucket and Wringer 35 QT Down Press in vibrant yellow is a heavy-duty cleaning solution designed for efficiency and durability. This large-capacity bucket features a sturdy wringer with a down-press mechanism that effectively removes excess water from mops, minimizing dripping and maximizing cleaning power. The bright yellow color provides high visibility, making it ideal for busy commercial spaces or large-scale cleaning projects.


  • 35-quart capacity bucket
  • Easy-to-use wringer
  • Durable, yellow plastic construction
  • Ideal for mopping, cleaning, and other wet tasks
  • Lightweight and easy to transport
  • Comes with a built-in handle for easy carrying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.