Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 Qt Side Press Mop Bucket and Wringer

  • Mfr # 4206

  • Zoro # G115445458


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow
Bucket/Pail Width
16.5 in
Bucket/Pail Length
19 in
Depth
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4206
Zoro #
G115445458
UPC #
-
Country of Origin
United States

Dimensions

Bucket/Pail Width
16.5 in
Bucket/Pail Length
19 in
Depth
34.75 in

Details

Bucket/Pail Material
Stainless Steel, Plastic
Color
Yellow

Description

This heavy-duty 35-quart Bucket & Wringer with side press is perfect for your cleaning needs, featuring a durable yellow construction and a convenient side-press wringer for easy squeezing. The large bucket capacity and sturdy design make it ideal for cleaning floors, mopping, and other cleaning tasks.


  • 35 quart capacity for ample cleaning solution
  • Side press wringer for easy and efficient water removal
  • Durable construction for long-lasting use
  • Yellow color for high visibility
  • Easy to clean and maintain
  • Lightweight and portable for convenient use
  • Ideal for mopping floors, cleaning spills, and other cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.