Zoro Homepage

38 in x 58 in, Black, 100 PK

  • Mfr # 212323

  • Zoro # G115445373


product price: $75.95
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
38 in x 58 in
Color
Black
Width
38 in
Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212323
Zoro #
G115445373
UPC #
-
Country of Origin
United States

Dimensions

Size
38 in x 58 in
Width
38 in
Length
58 in

Details

Material
Polyethylene
Color
Black
Trash Container Capacity
38 in x 58 in

Description

These heavy-duty black trash can liners measure 38" x 58" and are made from 1.5 mil thick plastic for exceptional strength and durability. Ideal for large trash cans in commercial or industrial settings, this bulk pack of 100 liners is perfect for keeping your trash contained and your cleaning process efficient.


  • Strong and durable 1.5 mil thick black trash can liner
  • 38" x 58" size fits most standard 33 gallon trash cans
  • 100 liners per case for convenient bulk purchase
  • Perfect for home, office, and commercial use
  • Provides reliable trash containment for efficient cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.