Zoro Homepage

38 in x 60 in, Clear, 150 PK

  • Mfr # 212319

  • Zoro # G215445051


product price: $90.75
/pk 150, $0.61/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
38 in x 60 in
Color
Clear
Width
38 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212319
Zoro #
G215445051
UPC #
-
Country of Origin
United States

Dimensions

Size
38 in x 60 in
Width
38 in
Length
60 in

Details

Material
Polyethylene
Color
Clear
Trash Container Capacity
38 in x 60 in

Description

These heavy-duty, clear trash can liners are perfect for any household or commercial setting. Measuring 38" x 60" and made with 22-micron thick plastic, these liners offer superior strength and durability to prevent rips and tears, even with heavy loads. Their transparent design allows for easy visibility of the waste inside, making it easier to monitor fullness and avoid overflowing. Sold in a case of 150 liners, this bulk pack provides long-lasting value and convenience.


  • Clear for easy visibility of contents
  • Strong and durable construction for reliable performance
  • Large 38" x 60" size for accommodating substantial waste
  • 22 Micron thickness provides excellent tear and puncture resistance
  • Economical 150 count per case for long-lasting use
  • Convenient bulk pack for cleaning and waste management needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.