Zoro Homepage

38 in x 60 in, Clear, 200 PK

  • Mfr # 212318

  • Zoro # G715444967


product price: $65.99
/pk 200, $0.33/ea

Key Features

Material
Polyethylene
Size
38 in x 60 in
Color
Clear
Width
38 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212318
Zoro #
G715444967
UPC #
-
Country of Origin
United States

Dimensions

Size
38 in x 60 in
Width
38 in
Length
60 in

Details

Material
Polyethylene
Color
Clear
Trash Container Capacity
38 in x 60 in

Description

Keep your cleaning routine running smoothly with these heavy-duty clear trash can liners. Measuring 38" x 60" and boasting a 16-micron thickness, these liners are designed for durability and strength, ensuring they hold up to even the toughest messes. With 200 liners per case, you'll have a plentiful supply for all your cleaning needs. The clear material allows for easy visibility of the trash contents, so you know when it's time to empty.


  • Durable 16 Mic thickness for strength and reliability
  • Clear for easy visibility of trash contents
  • 38" x 60" size fits most large trash cans
  • Convenient bulk pack of 200 liners
  • Designed for cleaning and waste disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.