Zoro Homepage

40 in x 46 in, Black, 100 PK

  • Mfr # 212321

  • Zoro # G015445039


product price: $178.99
/pk 100, $1.79/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
40 in x 46 in
Color
Black
Length
46 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212321
Zoro #
G015445039
UPC #
-
Country of Origin
United States

Dimensions

Size
40 in x 46 in
Length
46 in
Width
40 in

Details

Material
Polyethylene
Color
Black
Trash Container Capacity
40 in x 46 in

Description

These durable and heavy-duty black trash can liners are designed to hold up to the toughest messes, perfect for everyday cleaning and waste disposal. Made with a 1.5 mil thickness, these liners are strong enough to handle sharp objects and heavy loads without tearing. With a 40" x 46" size, they are ideal for large trash cans and bins, providing ample space for all your waste. Each case contains 100 liners, ensuring a long-lasting supply for all your cleaning needs.


  • Durable and long-lasting for tough cleaning tasks.
  • Large size fits standard 40-gallon trash cans.
  • 1.5 Mil thickness provides strength and leak resistance.
  • Bulk pack of 100 liners for cost-effective cleaning.
  • Black color blends discreetly in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.