Zoro Homepage

43 in x 48 in, Clear, 150 PK

  • Mfr # 212317

  • Zoro # G315445067


product price: $53.15
/pk 150, $0.35/ea

Key Features

Material
Polyethylene
Size
43 in x 48 in
Color
Clear
Width
43 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212317
Zoro #
G315445067
UPC #
-
Country of Origin
United States

Dimensions

Size
43 in x 48 in
Width
43 in
Length
48 in

Details

Material
Polyethylene
Color
Clear
Trash Container Capacity
43 in x 48 in

Description

These clear trash can liners are designed for large trash cans, measuring 43" x 48" and featuring a 22-micron thickness for durability. The clear material allows for easy visibility of the contents, making it perfect for both residential and commercial applications. This bulk pack of 150 liners provides a cost-effective and convenient solution for all your waste management needs.


  • Clear trash can liners for a professional look
  • Extra-thick 22-micron material for durability and puncture resistance
  • 43" x 48" size fits most large trash cans
  • 150 liners per case, offering a long-lasting supply
  • Ideal for offices, retail stores, restaurants, and other commercial settings
  • Convenient for a variety of cleaning and waste disposal needs
  • Made of high-quality, durable plastic that resists tears and punctures
  • Transparent to easily see the fill level of the trash can
  • Easy to use and dispose of
  • Helps maintain a clean and organized environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.