This item is Discontinued.

Bsl Blue Recycled Surgical Huck Rags 18in x 18in - 10 lb. 3821-10L

Blue Recycled Surgical Huck Rags 18in x 18in - 10 lb. (Discontinued)

  • Mfr # 3821-10L
  • Zoro # G715445063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3821-10L
Zoro #
G715445063
UPC #
-
Country of Origin
United States

Dimensions

Size
10 lb.
Height
0.25 in
Width
18 in
Length
18 in

Details

Material
Cotton

Description

These 18" x 18" recycled surgical huck rags are a heavy-duty cleaning towel perfect for tough cleaning jobs. Each 10-lb. pack contains a high-quality blend of cotton and polyester, ensuring both absorbency and durability. These rags are reusable and washable, making them a sustainable and cost-effective solution for all your cleaning needs.


  • Durable and absorbent
  • Made from recycled materials
  • Safe for use in a variety of applications
  • Large size for multiple uses
  • Cost-effective solution
  • Environmentally friendly
  • Easy to use
  • Convenient to handle
  • Reliable and dependable
  • Soft and comfortable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.