Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Recycled Surgical Huck Rags 18in x 18in - 25 lb.

  • Mfr # 3821

  • Zoro # G515445027


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Size
25 lb.
Length
18 in
Height
0.25 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3821
Zoro #
G515445027
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lb.
Length
18 in
Height
0.25 in
Width
18 in

Details

Material
Cotton

Description

These heavy-duty, recycled surgical huck rags are perfect for cleaning tasks where durability and absorbency are essential. Each 18" x 18" rag is made from high-quality recycled materials, providing a sustainable and cost-effective solution for your cleaning needs. This 25 lb. bulk pack offers a convenient and economical way to keep your workspaces clean and efficient.


  • Durable and absorbent: Made from 100% recycled cotton fibers, our huck rags are tough and reliable for wiping up spills, cleaning surfaces, and removing dirt.
  • Heavy-duty: Our rags are heavyweight, providing excellent absorbency and lasting durability for demanding cleaning tasks.
  • Eco-friendly: Made from post-consumer recycled materials, our huck rags are a sustainable choice for your cleaning needs.
  • Reusable: Our huck rags are designed for multiple uses, reducing waste and promoting environmental responsibility.
  • Bulk value: With a 25lb bulk pack, you'll have an ample supply of rags for all your cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.