This item is Discontinued.

Bsl Bulk Economy Terry Cotton Washcloth 12in x 12in - 1 Dozen, PK12 3115-1D

Bulk Economy Terry Cotton Washcloth 12in x 12in - 1 Dozen, PK12 (Discontinued)

  • Mfr # 3115-1D
  • Zoro # G315445074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3115-1D
Zoro #
G315445074
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Dozen
Length
12 in
Height
0.25 in
Width
12 in

Details

Material
Terry Cotton

Description

Get a dozen 12" x 12" Terry Cotton Washcloths for your cleaning needs! These durable and absorbent washcloths are ideal for wiping down surfaces, cleaning spills, and general cleaning tasks.


  • 100% Terry Cotton for Absorbency
  • Durable and Long-Lasting
  • 12" x 12" Size for Effective Cleaning
  • Soft and Gentle on Surfaces
  • Economical Bulk Pack of 1 Dozen
  • Machine Washable for Easy Care
  • Ideal for Cleaning and Drying
  • Absorbs Water Quickly
  • Lint Free
  • Great for Everyday Cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.