This item is Discontinued.

Bsl Bulk Economy Terry Cotton Washcloth 12in x 12in - 15 Dozen, 180PK 3115-15D

Bulk Economy Terry Cotton Washcloth 12in x 12in - 15 Dozen, 180PK (Discontinued)

  • Mfr # 3115-15D
  • Zoro # G915445139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3115-15D
Zoro #
G915445139
UPC #
-
Country of Origin
United States

Dimensions

Size
15 Dozen
Height
0.25 in
Width
12 in
Length
12 in

Details

Material
Terry Cotton

Description

This bulk pack of 15 dozen Terry Cotton Washcloths, measuring 12" x 12", is a great value for professional cleaning needs. Crafted from absorbent, durable terry cotton, these versatile washcloths are ideal for a wide range of cleaning applications, including wiping down surfaces, cleaning spills, and removing dirt and grime. Their generous size and high absorbency make them efficient for both light and heavy cleaning tasks, while the bulk pack ensures a consistent supply for all your cleaning requirements.


  • Soft and absorbent for effective cleaning
  • Durable and long-lasting for frequent use
  • Economical bulk pack for value
  • Machine washable for easy care
  • Versatile for multiple cleaning tasks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.