This item is Discontinued.

Bsl Bulk Economy Terry Cotton Washcloth 12in x 12in - 30 Dozen, 360PK 3115-30D

Bulk Economy Terry Cotton Washcloth 12in x 12in - 30 Dozen, 360PK (Discontinued)

  • Mfr # 3115-30D
  • Zoro # G715445094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3115-30D
Zoro #
G715445094
UPC #
-
Country of Origin
United States

Dimensions

Size
30 Dozen
Width
12 in
Length
12 in
Height
0.25 in

Details

Material
Terry Cotton

Description

This bulk pack of 30 dozen 12" x 12" terry cotton washcloths is perfect for any cleaning task, whether you're wiping down surfaces, cleaning spills, or drying dishes. Made from durable, absorbent cotton, these washcloths are long-lasting and can be laundered repeatedly. Their generous size makes them ideal for tackling tough messes, while their soft texture ensures they won't scratch delicate surfaces.


  • Durable terry cloth construction for lasting use
  • 12" x 12" size provides ample surface area
  • Soft and absorbent for effective cleaning
  • Value pack of 30 dozen washcloths for frequent use
  • Machine washable for easy care
  • Ideal for all cleaning needs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.