Zoro Homepage

Bulk Red Shop Rags Mixed Sizes - 50-Pieces, PK50

  • Mfr # 3116-50P

  • Zoro # G515444983


product price: $13.29
/pk 50, $0.27/ea

Key Features

Material
Cotton
Size
50-Pieces
Cleaning Cloth Color
Red
Width
12 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116-50P
Zoro #
G515444983
UPC #
-
Country of Origin
United States

Dimensions

Size
50-Pieces
Width
12 in
Height
0.25 in
Length
12 in

Details

Material
Cotton
Cleaning Cloth Color
Red

Description

These bulk red shop rags are perfect for cleaning up spills, wiping down surfaces, and tackling tough messes. Made from a blend of durable materials, these mixed-size rags are absorbent and reusable, making them a cost-effective cleaning solution. The vibrant red color adds a touch of personality to your cleaning supplies, and the bulk pack of 50 ensures you'll always have plenty on hand for any job.


  • Durable and absorbent for tough cleaning tasks
  • Ideal for shops, garages, and workshops
  • 50 mixed sizes for versatile use
  • Economical and reusable
  • Made from durable materials
  • Great for cleaning spills, wiping down surfaces, and removing dirt and grime
  • Available in a vibrant red color
  • Economical way to clean and keep your space spotless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.