Zoro Homepage

Bulk Red Shop Rags Mixed Sizes - 500-Pieces, PK500

  • Mfr # 3116-500P

  • Zoro # G615445095


product price: $126.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Material
Cotton
Size
500-Pieces
Cleaning Cloth Color
Red
Length
12 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116-500P
Zoro #
G615445095
UPC #
-
Country of Origin
United States

Dimensions

Size
500-Pieces
Length
12 in
Height
0.25 in
Width
12 in

Details

Material
Cotton
Cleaning Cloth Color
Red

Description

This bulk pack of 500 red shop rags, assorted in sizes, provides a cost-effective solution for cleaning various surfaces and projects. These durable and absorbent rags are ideal for general cleaning, wiping up spills, and tackling tough messes. Their vibrant red color makes them easy to spot in any work environment, and their mixed sizes ensure you have the right rag for every task.


  • 500 Pieces of bulk shop rags in mixed sizes
  • Made of durable and absorbent cotton
  • Perfect for cleaning spills, wiping surfaces, and general cleaning tasks
  • Ideal for use in workshops, garages, and other industrial settings
  • Red color for easy identification and visibility
  • Affordable and cost-effective for everyday cleaning needs
  • Convenient bulk packaging for easy storage and dispensing
  • Multipurpose cleaning towels for various applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.