Zoro Homepage

Bulk White Recycled T-Shirt Rags Mixed Sizes - 10 lb.

  • Mfr # 3818-10L

  • Zoro # G215445112


product price: $28.59
/ea

Key Features

Material
Cotton
Size
10 lb.
Cleaning Cloth Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3818-10L
Zoro #
G215445112
UPC #
-
Country of Origin
United States

Dimensions

Size
10 lb.

Details

Material
Cotton
Cleaning Cloth Color
White

Description

These bulk white recycled t-shirt rags, mixed sizes, are perfect for all your cleaning needs! Made from 100% recycled cotton, these soft and absorbent rags are great for wiping up spills, dusting, and cleaning surfaces. Each bag contains 10 pounds of mixed sizes, providing you with a generous supply for all your cleaning tasks. These eco-friendly rags are a sustainable alternative to disposable paper towels.


  • Made from recycled white T-shirts for a sustainable cleaning solution.
  • Mixed sizes provide versatility for various cleaning tasks.
  • Bulk 10 lb. bag offers a cost-effective solution for frequent use.
  • Durable and absorbent for effective cleaning and wiping.
  • Perfect for general cleaning, dusting, spills, and more.
  • Environmentally friendly alternative to traditional cleaning cloths.
  • Lint-free for streak-free results on surfaces.
  • Safe for use on multiple surfaces.
  • Can be laundered and reused multiple times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.