Zoro Homepage

Bulk White Recycled T-Shirt Rags Mixed Sizes - 25 lb. bag

  • Mfr # 3818

  • Zoro # G415445479


product price: $67.95
/ea

Key Features

Material
Cotton
Size
25 lb.
Cleaning Cloth Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3818
Zoro #
G415445479
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lb.

Details

Material
Cotton
Cleaning Cloth Color
White

Description

This 25 lb. bag of Bulk White Recycled T-Shirt Rags is perfect for cleaning tasks around the house, garage, or workshop. Made from mixed sizes of 100% recycled white cotton t-shirts, these durable and absorbent rags are ideal for wiping up spills, cleaning surfaces, and removing dirt and grime. The white color ensures that you can easily see what you're cleaning and whether or not you need to change rags. Save money and be environmentally friendly with these reusable and recyclable rags.


  • Made from 100% recycled white cotton
  • Ideal for general cleaning and wiping tasks
  • Mixed sizes for versatility
  • Economical and eco-friendly option
  • Durable and absorbent
  • 25 lb. bag provides a generous supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.