Zoro Homepage

Clear Trash Can Liner 17in x 18in, 4 Gallon 6 Micron - 2000/case

  • Mfr # 3900

  • Zoro # G015445459


product price: $40.15
/pk 2000, $0.02/ea

Key Features

Material
Polyethylene
Color
Clear
Width
17 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900
Zoro #
G015445459
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Length
18 in

Details

Trash Container Capacity
4 Gallon
Material
Polyethylene
Color
Clear

Description

Keep your trash clean and organized with these clear 17" x 18" trash can liners, designed to hold up to 4 gallons of waste. Made from 6-mil thick, durable plastic, these liners are strong enough to handle heavy loads without tearing. Their transparent design allows you to easily see when it's time for a replacement, keeping your trash area tidy. This bulk pack of 2000 liners is perfect for high-traffic areas like restaurants, offices, or healthcare facilities.


  • Clear for easy visibility of trash
  • Strong and durable for heavy loads
  • 17" x 18" size fits most 4-gallon trash cans
  • 6 mil thickness for extra strength
  • 2000 liners per case for long-lasting supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.