Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Trash Can Liner 24in x 24in, 7-10 Gallon 6 Micron - 1000/case

  • Mfr # 212311

  • Zoro # G515445072


product price: $36.75
/pk 1000, $0.04/ea

Key Features

Material
Polyethylene
Color
Clear
Width
24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212311
Zoro #
G515445072
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in

Details

Trash Container Capacity
7-10 Gallon
Material
Polyethylene
Color
Clear

Description

These clear trash can liners, measuring 24" x 24" and accommodating 7-10 gallon cans, are perfect for any cleaning task. Made from durable 6-micron plastic, these liners offer excellent strength and puncture resistance while remaining transparent for easy waste visibility. This bulk pack of 1000 liners ensures you'll always have a fresh liner on hand, making waste disposal efficient and hygienic.


  • Extra-strong 6-mil Tear-resistant construction for durability
  • Clear film allows for easy visibility of waste
  • 24" x 24" size fits a wide range of trash cans
  • Perfect for commercial and residential use
  • Packaged in a 1000-count case for convenience
  • Economical and efficient for waste management needs
  • Made with high-quality materials for reliable performance
  • 7-10 gallon capacity for medium to large-sized waste
  • Crystal clear color ensures professional presentation
  • Biodegradable for a sustainable waste management solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.