Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Trash Can Liner 24in x 33in, 12-16 Gallon 6 Micron - 1000/case

  • Mfr # 212312

  • Zoro # G215445174


product price: $50.15
/pk 1000, $0.05/ea

Key Features

Material
Polyethylene
Color
Clear
Width
24 in
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212312
Zoro #
G215445174
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
33 in

Details

Trash Container Capacity
12-16 Gallon
Material
Polyethylene
Color
Clear

Description

These Clear Trash Can Liners are a bulk pack of 1000, measuring 24" x 33" and suitable for 12-16 gallon trash cans. Made with a 6-micron thickness, these liners are durable and ideal for various cleaning applications. Their clear design allows for easy visibility of trash levels, keeping your waste management neat and organized.


  • Clear Trash Can Liner for easy visibility of contents
  • 24" x 33" size fits most 12-16 gallon trash cans
  • 6 mil thickness provides durability and tear resistance
  • 1000 liners per case provides a cost-effective bulk supply
  • Perfect for residential, commercial, and industrial cleaning needs
  • Clear color for a professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.