Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Trash Can Liner 33in x 40in, 33 Gallon 11 Micron - 500/case

  • Mfr # 3902

  • Zoro # G515445416


product price: $80.89
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Clear
Length
40 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3902
Zoro #
G515445416
UPC #
-
Country of Origin
United States

Dimensions

Length
40 in
Width
33 in

Details

Trash Container Capacity
33 Gallon
Material
Polyethylene
Color
Clear

Description

These heavy-duty, clear trash can liners are perfect for keeping your trash cans clean and organized. The 33" x 40" size holds up to 33 gallons of waste and the 11-micron thickness provides extra strength and puncture resistance. Made from high-quality, durable plastic, these liners are designed to withstand even the toughest trash. The clear design allows you to easily see the contents of the bin, making it easier to manage your waste. This bulk pack of 500 liners is perfect for businesses, schools, and homes that need a reliable and affordable solution for trash disposal.


  • Clear trash can liners for easy visibility of contents
  • 33" x 40" size fits most 33-gallon trash cans
  • 11 micron thickness provides durability and strength
  • 500 liners per case for a cost-effective solution
  • Ideal for cleaning and waste disposal in homes, offices, and commercial spaces
  • Clear material allows for easy identification of recyclable items
  • Made from high-quality, durable plastic for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.