Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 16 oz - 1 Pack

  • Mfr # 4816-1

  • Zoro # G915445597


product price: $14.59
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4816-1
Zoro #
G915445597
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

This Cotton Lay Flat Mop Head with Plastic Male Connector is designed for efficient cleaning. Made with a high-quality cotton material, it offers excellent absorbency and durability. The lay-flat design allows for easy cleaning under furniture and in hard-to-reach areas. The plastic male connector ensures a secure fit with standard mop handles. This 16 oz mop head is ideal for a variety of cleaning tasks, from mopping floors to cleaning spills.


  • Durable and absorbent cotton mop head for effective cleaning
  • Lay flat design for easy cleaning of large areas and corners
  • 16 oz capacity for holding cleaning solution
  • Plastic male connector for compatibility with most mop handles
  • Single-piece mop head for convenient use and storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.