Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 16 oz, PK12

  • Mfr # 4816

  • Zoro # G815445604


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Depth
1 in
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4816
Zoro #
G815445604
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
16 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

This pack of 12 Cotton Lay Flat Mop Heads with Plastic Male Connectors is ideal for cleaning a variety of surfaces. The durable cotton construction absorbs liquids and dirt efficiently, while the lay-flat design allows for thorough cleaning in hard-to-reach areas. Each head features a 16 oz capacity and a standard male connector, making them compatible with most mop handles.


  • Durable and absorbent cotton construction for effective cleaning
  • Lay flat design allows for a larger cleaning surface area
  • Compatible with standard plastic male connectors
  • Ideal for cleaning floors, counters, and other surfaces
  • Pack of 12 mops for long-lasting cleaning solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.