Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 16 oz, PK6

  • Mfr # 4816-6

  • Zoro # G115445649


product price: $83.29
/pk 6, $13.88/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4816-6
Zoro #
G115445649
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

These durable, cotton lay flat mop heads are perfect for everyday cleaning tasks. Each head features a plastic male connector that fits most standard mop handles and holds 16 oz of cleaning solution. This bulk pack of 6 provides long-lasting cleaning power for any home or commercial space.


  • Durable, high-quality cotton construction
  • Reusable and washable for long-lasting use
  • 16 oz capacity for ample cleaning solution
  • Lay-flat design for optimal cleaning coverage
  • Compatible with standard mop handles with male connectors
  • Pack of 6 for convenient multi-surface cleaning
  • Designed for all types of floor surfaces
  • Effective cleaning for a wide range of messes and spills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.