Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 20 oz - 1 Pack

  • Mfr # 4817-1

  • Zoro # G415445585


product price: $18.25
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4817-1
Zoro #
G415445585
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Lay Flat

Description

This Cotton Lay Flat Mop Head with Plastic Male Connector is ideal for cleaning floors and surfaces effectively. Featuring a durable cotton construction, the mop head provides excellent absorbency and cleaning power, while the 20 oz capacity allows for ample cleaning solution. The plastic male connector ensures a secure and easy attachment to your mop handle, making it a practical and convenient choice for any cleaning needs.


  • Durable cotton construction for effective cleaning
  • Flat design for easy maneuverability and cleaning under furniture
  • Plastic male connector for secure attachment to most standard mops
  • Large 20 oz capacity for holding ample cleaning solution
  • Machine washable for convenient maintenance and reusability
  • Reusable for multiple uses, reducing waste and cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.