Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 20 oz, PK12

  • Mfr # 4817

  • Zoro # G715445599


product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
20 oz
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4817
Zoro #
G715445599
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Lay Flat

Description

This pack of 12 cotton lay flat mop heads features a plastic male connector, allowing for easy attachment to standard mop handles. Each mop head holds 20 oz of cleaning solution, providing ample coverage for effective floor cleaning. The cotton construction absorbs dirt and grime, leaving floors sparkling clean.


  • Durable cotton construction for effective cleaning
  • Lay-flat design for maximized surface coverage
  • 20 oz capacity for generous cleaning solution use
  • Plastic male connector compatible with standard mop handles
  • Pack of 12 provides an economical solution for cleaning needs
  • Easy to wash and reuse, ensuring long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.