Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 20 oz, PK6

  • Mfr # 4817-6

  • Zoro # G915445559


product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4817-6
Zoro #
G915445559
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Dry Weight
20 oz

Description

This pack of six cotton lay flat mop heads with plastic male connectors is ideal for general cleaning tasks, providing absorbent and durable cleaning power. Each 20 oz mop head features a lay-flat design for effective cleaning on a variety of surfaces.


  • Durable cotton construction for effective cleaning
  • Flat design reaches under furniture and into corners
  • Plastic male connector fits most standard mop handles
  • 20 oz capacity for optimal cleaning solution absorption
  • Pack of 6 provides multiple refills for consistent cleaning
  • Reusable and machine washable for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.