Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 24 oz - 1 Pack

  • Mfr # 4818-1

  • Zoro # G115445151


product price: $21.95
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4818-1
Zoro #
G115445151
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
24 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Lay Flat

Description

This cotton lay flat mop head is designed for efficient cleaning, featuring a plastic male connector that ensures compatibility with standard mop handles. The durable cotton fibers effectively absorb and lift dirt, grime, and spills from various surfaces, leaving them sparkling clean. This 24 oz mop head is ideal for both wet and dry cleaning, making it a versatile choice for your household cleaning needs.


  • Durable, machine-washable cotton mop head for effective cleaning
  • Lay-flat design for easy cleaning under furniture and in corners
  • Features a standard plastic male connector for universal compatibility
  • 24-ounce capacity for ample cleaning solution absorption
  • Provides a lint-free and streak-free clean on various surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.