Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 24 oz, PK12

  • Mfr # 4818

  • Zoro # G515445485


product price: $236.99
/pk 12, $19.75/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Type
Lay Flat
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4818
Zoro #
G515445485
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
24 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Dry Weight
24 oz

Description

This bulk pack of 12 Cotton Lay Flat Mop Heads with Plastic Male Connectors are designed for efficient cleaning, each holding 24 oz of cleaning solution for effective coverage. The lay-flat design ensures even distribution of cleaning solution while the durable cotton fibers effectively pick up dirt and grime. These mop heads are compatible with standard mop handles and offer an economical and practical solution for maintaining clean floors.


  • Absorbent and durable cotton mop head for effective cleaning
  • Lay-flat design for reaching into tight spaces
  • Plastic male connector compatible with standard mop handles
  • 24 oz capacity for holding plenty of cleaning solution
  • Pack of 12 for multiple cleaning sessions
  • Reusable and washable for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.