Zoro Homepage

Cotton Lay Flat Mop Head with Plastic Male Connector 24 oz, PK6

  • Mfr # 4818-6

  • Zoro # G215445228


product price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
24 oz
Depth
1 in
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4818-6
Zoro #
G215445228
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Lay Flat
Dry Weight
24 oz

Description

This pack of six cotton lay flat mop heads features a durable plastic male connector and is designed for effective cleaning with a 24 oz capacity. The flat design ensures optimal contact with surfaces, while the cotton material provides superior absorbency and cleaning power.


  • Durable cotton construction for effective cleaning
  • Lay flat design for maximum surface contact
  • Plastic male connector for compatibility with most mop handles
  • 24 oz capacity for ample cleaning solution
  • Pack of 6 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.