This item is Discontinued.

Bsl Cotton Towel Blue Striped 22 oz Bar Mop 14 x 17, PK12 3629-12P

Cotton Towel Blue Striped 22 oz Bar Mop 14 x 17, PK12 (Discontinued)

  • Mfr # 3629-12P
  • Zoro # G015445138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3629-12P
Zoro #
G015445138
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Length
17 in
Width
14 in

Details

Material
Cotton
Cleaning Cloth Color
Blue Striped

Description

This pack of 12 blue striped cotton towels is ideal for cleaning applications, measuring 14 x 17 inches and weighing 22 ounces each. These durable and absorbent towels are perfect for wiping surfaces clean, drying spills, and tackling various cleaning tasks. Their blue striped design adds a touch of style to your cleaning routine, making them an efficient and practical choice for any household or professional cleaning needs.


  • Durable, absorbent cotton construction for effective cleaning
  • Blue striped design adds a touch of style to your cleaning supplies
  • 22 oz weight provides ample absorbency for various cleaning tasks
  • 14 x 17 size offers good surface coverage for efficient cleaning
  • Ideal for use as a bar mop or general cleaning towel
  • Pack of 12 provides ample supply for frequent cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.