This item is Discontinued.

Bsl Cotton Towel Blue Striped 22 oz Bar Mop 14 x 17, PK24 3629-24P

Cotton Towel Blue Striped 22 oz Bar Mop 14 x 17, PK24 (Discontinued)

  • Mfr # 3629-24P
  • Zoro # G115445014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3629-24P
Zoro #
G115445014
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
14 in
Length
17 in

Details

Material
Cotton
Cleaning Cloth Color
Blue Striped

Description

Keep your floors sparkling clean with these durable, 22 oz Cotton Towel Blue Striped Bar Mops! Each mop is made of absorbent, high-quality cotton and features a blue striped design. These 14x17 inch mops are perfect for commercial or residential use and come in a pack of 24, providing a reliable and cost-effective solution for your cleaning needs.


  • 22 oz bar mop for efficient cleaning
  • 14 x 17 inch size provides ample coverage
  • Cotton material for absorbency and durability
  • Blue striped design for a professional look
  • Pack of 24 for convenient bulk purchase
  • Ideal for cleaning various surfaces
  • Absorbs spills and messes quickly and effectively
  • Durable and reusable for multiple cleaning sessions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.