Zoro Homepage

Cotton Towel White 22 oz 14 x 17, PK12

  • Mfr # 3628-12P

  • Zoro # G215445075


product price: $15.79
/pk 12, $1.32/ea

Key Features

Material
Cotton
Size
12-pack
Cleaning Cloth Color
White
Width
14 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3628-12P
Zoro #
G215445075
UPC #
-
Country of Origin
United States

Dimensions

Size
12-pack
Width
14 in
Length
17 in
Height
0.25 in

Details

Material
Cotton
Cleaning Cloth Color
White

Description

Our Cotton Towel White 22 oz 14 x 17 - Pack of 12 is a bulk pack of high-quality, white cotton cleaning towels, perfect for general cleaning tasks. Each towel is absorbent, durable, and reusable, making them ideal for wiping spills, cleaning surfaces, and drying delicate items. This economical pack ensures you have an ample supply of towels for any cleaning needs.


  • Absorbent cotton towels for cleaning.
  • 14" x 17" size for effective cleaning.
  • White color for visibility and cleanliness.
  • 22 oz weight for durability.
  • Pack of 12 for convenient supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.