Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Towel White 22 oz 14 x 17, PK24

  • Mfr # 3628-24P

  • Zoro # G815445116


product price: $29.99
/pk 24, $1.25/ea

Key Features

Material
Cotton
Size
24-pack
Cleaning Cloth Color
White
Height
0.25 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3628-24P
Zoro #
G815445116
UPC #
-
Country of Origin
United States

Dimensions

Size
24-pack
Height
0.25 in
Width
14 in
Length
17 in

Details

Material
Cotton
Cleaning Cloth Color
White

Description

This pack of 24 white cotton cleaning towels, each weighing 22 oz and measuring 14 x 17 inches, are perfect for any cleaning task. Made from absorbent and durable cotton, these towels are ideal for wiping up spills, dust, and dirt. Their generous size and high absorbency make them suitable for both residential and commercial cleaning needs.


  • Pack of 24 14" x 17" white cotton towels.
  • Absorbent and durable for all your cleaning needs.
  • Economical choice for everyday cleaning tasks.
  • Reusable and washable for multiple uses.
  • Perfect for cleaning spills, surfaces, and more.
  • Lint-free for streak-free cleaning results.
  • Ideal for commercial and residential use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.