Zoro Homepage

Deck Mop With Lacquered Finished Handle Premium Cotton 14 oz No 16 - Natural - 1 Pack

  • Mfr # 5570-1

  • Zoro # G515445492


product price: $11.29
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
14 oz
Depth
2 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5570-1
Zoro #
G515445492
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Depth
2 in
Mop Head Width
4 in
Head Length
48 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
14 oz

Description

This Deck Mop features a premium cotton mop head with a lacquered finished handle for durability and a comfortable grip. Ideal for cleaning wood, tile, and other surfaces, this 14 oz mop head is perfect for tackling dirt, grime, and spills, leaving your floors sparkling clean.


  • Premium cotton mop head for superior cleaning
  • Lacquered finished handle for durability and style
  • 14 oz weight for effective cleaning action
  • #16 size for a variety of deck cleaning needs
  • Natural fibers for a chemical-free cleaning experience
  • 1 piece for convenient use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.