
Deck Mop With Lacquered Finished Handle Premium Cotton 14 oz No 16 - Natural, PK12
Mfr # 5570
Zoro # G815445543
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
Key Features
Mop Head Material
Cotton
Mop Type
Wet
Head Length
48 in
Size
14 oz
Includes
Wooden Mop Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5570
Zoro #
G815445543
UPC #
-
Country of Origin
United States
Dimensions
Head Length
48 in
Size
14 oz
Mop Head Width
4 in
Depth
2 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
14 oz
Description
This pack of 12 premium cotton deck mops with lacquered finished handles is designed for thorough cleaning. Each mop head weighs 14 oz, providing ample absorbency for picking up dirt, dust, and spills. The durable lacquered handles ensure long-lasting use, making these mops ideal for both residential and commercial applications.
- Premium cotton mop head for superior cleaning
- 14 oz weight for efficient dirt and dust pick-up
- Lacquered finished handle for durability and elegance
- Pack of 12 for long-lasting cleaning supply
- Natural material for environmentally conscious cleaning
- Designed for general cleaning purposes
- Ideal for use on various floor surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.