Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mop With Lacquered Finished Handle Premium Cotton 14 oz No 16 - Natural, PK6

  • Mfr # 5570-6

  • Zoro # G815445512


product price: $64.35
/pk 6, $10.73/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
4 in
Depth
2 in
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5570-6
Zoro #
G815445512
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Depth
2 in
Size
14 oz
Head Length
48 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Includes
Wooden Mop Stick

Description

This pack of six 14 oz premium cotton deck mops features a lacquered finished handle for durability and a natural cotton mop head for effective cleaning on a variety of surfaces. Ideal for sweeping, dusting, and general cleaning, these mops are perfect for homes, offices, and businesses.


  • Premium cotton deck mop heads
  • 14 oz. weight for effective cleaning
  • Lacquered finished handle for durability
  • Natural material for a gentle cleaning experience
  • Pack of 6 for convenient and long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.