Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mop With Lacquered Finished Handle Premium Cotton 16 oz No 20 - Natural, PK12

  • Mfr # 5571

  • Zoro # G515445140


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
2 in
Mop Head Width
4 in
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5571
Zoro #
G515445140
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Mop Head Width
4 in
Head Length
48 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Includes
Wooden Mop Stick

Description

This pack of 12 premium cotton deck mops features lacquered finished handles and 16 oz mop heads, perfect for cleaning a variety of surfaces. The durable construction and absorbent cotton ensure efficient and thorough cleaning, making them ideal for use in homes, businesses, and other spaces requiring a reliable and effective cleaning solution.


  • 16 oz. mop head
  • Premium cotton for superior cleaning
  • Lacquered finished handle for durability
  • Pack of 12 for long-lasting use
  • Natural material for environmentally friendly cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.