
Deck Mop With Lacquered Finished Handle Premium Cotton 16 oz No 20 - Natural, PK6
Mfr # 5571-6
Zoro # G815445154
product price: $73.55
/pk 6, $12.26/eaKey Features
Mop Head Material
Cotton
Mop Type
Wet
Size
16 oz
Mop Head Width
4 in
Includes
Wooden Mop Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5571-6
Zoro #
G815445154
UPC #
-
Country of Origin
United States
Dimensions
Size
16 oz
Mop Head Width
4 in
Depth
2 in
Head Length
48 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Includes
Wooden Mop Stick
Description
These premium cotton deck mops are perfect for cleaning all types of surfaces, from wood floors to concrete patios. The 16-ounce mop head is made with high-quality cotton that is absorbent and durable, while the lacquered finished handle provides a comfortable grip. This pack of six mops is perfect for households, businesses, and institutions that require a reliable and effective cleaning solution.
- Durable lacquered finished handle for long lasting use.
- Premium cotton mop head for effective cleaning.
- 16 oz size for ample cleaning solution capacity.
- #20 mop head for optimal cleaning performance.
- Natural fibers for a sustainable cleaning solution.
- Pack of 6 for economical multi-use cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.