Zoro Homepage

Deck Mop With Lacquered Finished Handle Premium Cotton 20 oz No 24 - Natural - 1 Pack

  • Mfr # 5572-1

  • Zoro # G415445042


product price: $16.15
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
20 oz
Includes
Wooden Mop Stick
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5572-1
Zoro #
G415445042
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Head Length
48 in
Depth
2 in
Mop Head Width
4 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Includes
Wooden Mop Stick

Description

This premium cotton deck mop features a lacquered finished handle for durability and a 20 oz mop head for effective cleaning. It's perfect for tackling dirt and grime on your decks, patios, and other outdoor surfaces.


  • Premium cotton mop head for efficient cleaning
  • Lacquered finished handle for durability and style
  • 20 oz weight for optimal cleaning and absorption
  • Designed for effective and effortless cleaning
  • 1 piece for convenience and easy use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.