Zoro Homepage

Deck Mop With Lacquered Finished Handle Premium Cotton 20 oz No 24 - Natural, PK12

  • Mfr # 5572

  • Zoro # G515445010


product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
2 in
Size
20 oz
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5572
Zoro #
G515445010
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Size
20 oz
Mop Head Width
4 in
Head Length
48 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Includes
Wooden Mop Stick

Description

This pack of 12 premium cotton deck mops features a lacquered finished handle for durability and a 20 oz capacity, making it ideal for effectively cleaning large areas like decks, patios, and floors.


  • Premium cotton mop head for effective cleaning
  • Durable lacquered finished handle for a professional look
  • 20 oz capacity for efficient cleaning solution absorption
  • Pack of 12 for multiple uses and convenience
  • Natural material for eco-friendly cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.