Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mop With Lacquered Finished Handle Premium Cotton 20 oz No 24 - Natural, PK6

  • Mfr # 5572-6

  • Zoro # G015445046


product price: $91.95
/pk 6, $15.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
4 in
Includes
Wooden Mop Stick
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5572-6
Zoro #
G015445046
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Depth
2 in
Size
20 oz
Head Length
48 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
20 oz

Description

This pack of six 20 oz Premium Cotton Deck Mops features lacquered finished handles for durability and a natural cotton mop head ideal for cleaning decks, floors, and other surfaces.


  • Durable lacquered finished handle for long lasting use.
  • Premium cotton mop head for effective cleaning.
  • 20 oz #24 mop head for optimal cleaning power.
  • Natural cotton construction for a gentle cleaning experience.
  • Pack of 6 for convenient multi-surface cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.