Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mop With Lacquered Finished Handle Premium Cotton 28 oz No 32 - Natural - 1 Pack

  • Mfr # 5573-1

  • Zoro # G115445038


product price: $22.59
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
2 in
Includes
Wooden Mop Stick
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5573-1
Zoro #
G115445038
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Mop Head Width
4 in
Head Length
48 in
Size
28 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Includes
Wooden Mop Stick

Description

This Deck Mop with Lacquered Finished Handle is designed for efficient and effective cleaning. Featuring a premium cotton mop head weighing 28 oz, this mop is perfect for tackling tough dirt and grime on various surfaces. The lacquered handle provides durability and a comfortable grip, ensuring a smooth and controlled cleaning experience.


  • Premium Cotton mop head for effective cleaning.
  • Lacquered finished handle for durability and a stylish look.
  • 28 oz. weight for optimal cleaning pressure.
  • Designed for efficient cleaning in both wet and dry applications.
  • Can be used on various surfaces, including hardwood floors, tile, and laminate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.