Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mop With Lacquered Finished Handle Premium Cotton 28 oz No 32 - Natural, PK12

  • Mfr # 5573

  • Zoro # G315445050


product price: $243.99
/pk 12, $20.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Includes
Wooden Mop Stick
Head Length
48 in
Size
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5573
Zoro #
G315445050
UPC #
-
Country of Origin
United States

Dimensions

Head Length
48 in
Size
28 oz
Mop Head Width
4 in
Depth
2 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
28 oz

Description

This pack of 12 premium cotton deck mops features lacquered finished handles for durability and a 28oz capacity for efficient cleaning. The durable cotton mop heads are perfect for tackling tough dirt and grime on a variety of surfaces, making them an ideal choice for any cleaning needs.


  • Deck Mop with Lacquered Finished Handle
  • Premium Cotton
  • 28 oz
  • # 32
  • Natural
  • Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.