Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Mop With Lacquered Finished Handle Premium Cotton 28 oz No 32 - Natural, PK6

  • Mfr # 5573-6

  • Zoro # G815444997


product price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
48 in
Depth
2 in
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5573-6
Zoro #
G815444997
UPC #
-
Country of Origin
United States

Dimensions

Head Length
48 in
Depth
2 in
Mop Head Width
4 in
Size
28 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Includes
Wooden Mop Stick

Description

These premium cotton deck mops with lacquered finished handles are designed for effortless cleaning. Each 28 oz. mop head is constructed with durable cotton that effectively picks up dirt and grime, making them ideal for a variety of surfaces. The lacquered handles provide a sturdy and comfortable grip, ensuring smooth and efficient cleaning. This pack of six provides a long-lasting and practical solution for keeping your floors spotless.


  • Premium cotton mop head for effective cleaning
  • Lacquered finished handle for durability and style
  • 28 oz weight for efficient cleaning
  • Pack of 6 for convenient multi-surface cleaning
  • Natural material for eco-friendly cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.