Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 14 oz No 16 - Natural - 1 Pack

  • Mfr # 5574-1

  • Zoro # G415445363


product price: $13.49
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
14 oz
Depth
2 in
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574-1
Zoro #
G415445363
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Depth
2 in
Head Length
48 in
Mop Head Width
4 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
14 oz
Includes
Wooden Mop Stick

Description

This 14 oz rayon deck mop with a lacquered finished handle is the perfect tool for cleaning large areas like decks, patios, and floors. The durable rayon fibers effectively absorb dirt and grime, while the sturdy handle provides comfortable and efficient cleaning.


  • Deck mop with lacquered finished handle
  • Made of rayon
  • 14 oz weight
  • Natural color
  • 1 piece per package
  • Ideal for cleaning large surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.