Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 14 oz No 16 - Natural, PK12

  • Mfr # 5574

  • Zoro # G715445407


product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
2 in
Size
14 oz
Mop Head Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574
Zoro #
G715445407
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Size
14 oz
Mop Head Width
4 in
Head Length
48 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
14 oz
Includes
Wooden Mop Stick

Description

This pack of 12 Deck Mops features durable rayon mop heads with lacquered finished handles for a long-lasting cleaning solution. The 14 oz mop heads are ideal for cleaning decks, patios, and other outdoor surfaces, offering exceptional dirt and grime pickup.


  • Rayon mop head for superior cleaning performance
  • Lacquered finished handle for durability and resistance to moisture
  • 14 oz weight for optimal cleaning pressure
  • Natural material for a gentle cleaning touch
  • Pack of 12 for economical use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.