Zoro Homepage

Deck Mop With Lacquered Finished Handle Rayon 14 oz No 16 - Natural, PK6

  • Mfr # 5574-6

  • Zoro # G815445413


product price: $76.85
/pk 6, $12.81/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
14 oz
Includes
Wooden Mop Stick
Head Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574-6
Zoro #
G815445413
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Head Length
48 in
Mop Head Width
4 in
Depth
2 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
14 oz

Description

This pack of six 14 oz deck mops with lacquered finished handles and rayon mop heads are designed for effective cleaning, offering durability and quality for various surfaces.


  • Rayon construction for efficient cleaning
  • Durable, lacquered handle for long-lasting use
  • 14 oz weight for effective scrubbing
  • Pack of 6 for convenient use
  • Designed for general cleaning purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.